Motion
E95.48
48 in. UltraView™ LED Box Level
Mi Item #08723474
MFR #E95.48
Price$163.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48 in. UltraView™ LED Box Level
Mi Item #08723474
MFR #E95.48

Mfr description
E95.48 48 IN. ULTRAVIEW LED BOX LEVEL
  • Concentrated surround dual LED's provide superior vial visibility
  • UV activated optical brightener maximizes LED light intensity
  • High contrast e-Band™ vials highlight the edge of the bubble
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.17/each

Specifications

Dimensions

  • Height
    1.13 in
  • Length
    48 in
  • Width
    2.75 in

Details

  • Accuracy
    0.0005 In. per In.
  • Color
    Blue
  • Includes
    (1) Level
  • Level Type
    Box Beam
  • Manufacturer Upc Number
    045242366897
  • Material
    Aluminum
  • Number Of Vials
    3
  • UPC_NO
    045242366880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)