Motion
EM71.8
8 in. True Blue® Magnetic Billet Torpedo Level
MI ITEM #08723482
MFR #EM71.8
Your Price$38.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 in. True Blue® Magnetic Billet Torpedo Level
MI ITEM #08723482
MFR #EM71.8

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$38.03/each(List $38.68)

Overview

Mfr description
EM71.8 8 IN. TRUE BLUE MAGNETIC BILLET
  • True Blue® vials are accurate to within 0.0005 in. per inch in all working positions
  • Vials made in USA display angles of 0 degrees, 30 degrees, 45 degrees and 90 degrees
  • V-groove for pipe and conduit work
  • Powerful neodymium magnets for superior holding strength
  • Anodized aluminum construction offers solid durability

Specifications

  • Level Type
    Torpedo
  • Length
    10.65, 8 in
  • Accuracy
    .0005
  • Number Of Vials
    4
  • Height
    1 in, 1.1
  • Width
    6.25, 2 in
  • Color
    Silver
  • Manufacturer Upc Number
    015812537187
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text