Motion
EM75.78
78 in. True Blue® Magnetic Box Level
MI ITEM #08723486
MFR #EM75.78
Your Price$146.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78 in. True Blue® Magnetic Box Level
MI ITEM #08723486
MFR #EM75.78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.03/each(List $167.94)

Overview

Mfr description
EM75.78 78 IN. TRUE BLUE MAGNETIC
  • High impact acrylic e-Band™ block vials offer superior durability
  • Reinforced vial locking system secures acrylic block vials and delivers long life accuracy by resisting breaking, leaking or fogging
  • Tool-free removable, shock absorbing end caps provide superior protection and scribing performance
  • Precision milled edges for guaranteed accuracy
  • Surface grippers prevent the level from sliding on flat or angled surfaces
  • High contrast vial surrounds feature e-Band™ vials that highlight the edge of the bubble and improve visibility
  • 300-degree viewing window maximizes range of view
  • Hang hole for ease of storage
  • 0.0005 in./in. accuracy in all working positions
  • Ergonomic, grip zones enhance comfort and portability
  • Powerful rare earth magnets provide superior holding strength
  • Limited Lifetime Warranty on frame and vial

Specifications

  • Level Type
    Box Beam
  • Length
    78 in
  • Accuracy
    0.0005 in. per inch
  • Number Of Vials
    3
  • Height
    2.75 in
  • Width
    1.3 in
  • Color
    Blue
  • Manufacturer Upc Number
    045242366828
  • UPC_NO
    045242366828
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text