Motion
EM81.12
12 in. True Blue® Magnetic Tool Box Level
MI ITEM #08723489
MFR #EM81.12
Your Price$19.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 in. True Blue® Magnetic Tool Box Level
MI ITEM #08723489
MFR #EM81.12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.08/each(List $26.72)

Overview

Mfr description
EM81.12 12 IN. TRUE BLUE MAGNETIC TOOL
  • True Blue® vials are accurate to within 0.0005 in. per inch in all working positions
  • High impact acrylic e-Band™ mono vials offer superior durability
  • High contrast e-Band™ vials highlight the edge of the bubble
  • VARI-PITCH™ vial reads slope at 1/8, 1/4, 3/8, or 1/2 in. per foot of horizontal run of the working material
  • High-strength magnetic edge for hands-free use on pipe and other materials
  • V-grooved working edge fits on pipe or conduit
  • 4 vials - plumb, level, 45 degree and VARI-PITCH™
  • Made in USA
  • Limited Lifetime Warranty

Specifications

  • Level Type
    Torpedo
  • Length
    12 in
  • Accuracy
    .0005
  • Number Of Vials
    4
  • Height
    0.625 in
  • Width
    2.938 in
  • Color
    Blue
  • Manufacturer Upc Number
    015812081123
  • UPC_NO
    015812081123
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text