Motion
EM81.12M
12 in. True Blue® Metric Magnetic Tool Box Level
MI ITEM #08723490
MFR #EM81.12M
Price$22.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 in. True Blue® Metric Magnetic Tool Box Level
MI ITEM #08723490
MFR #EM81.12M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.86/each

Specifications

Dimensions

  • Height
    0.63 in
  • Length
    12 in
  • Width
    1.59 in

Details

  • Accuracy
    .0005
  • Color
    Blue
  • Level Type
    Magnetic I-Beam
  • Manufacturer Upc Number
    015812811256
  • Material
    Aluminum
  • Number Of Vials
    4
  • UPC_NO
    015812811256

Overview

Mfr description
EM81.12M 12 IN. TRUE BLUE METRIC
  • True Blue® vials are accurate to within 0.0005 in. per inch in all working positions
  • High impact acrylic e-Band™ mono vials offer superior durability
  • High contrast e-Band™ vials highlight the edge of the bubble
  • VARI-PITCH™ vial reads slope at 10 mm increments per meter of horizontal run of the working material
  • High-strength magnetic edge for hands-free use on pipe and other materials
  • V-grooved working edge fits on pipe or conduit
  • 4 vials - plumb, level, 45 degree and VARI-PITCH™
  • Metric pitch
  • Made in USA
  • Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought