Motion
EM95.48
48 in. UltraView™ LED Magnetic Box Level
MI ITEM #08723498
MFR #EM95.48
List Price$170.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48 in. UltraView™ LED Magnetic Box Level
MI ITEM #08723498
MFR #EM95.48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.62/each for your price

Overview

Mfr description
EM95.48 48 IN. ULTRAVIEW LED MAGNETIC
  • Concentrated surround dual LED's provide superior vial visibility
  • UV activated optical brightener maximizes LED light intensity
  • High contrast e-Band™ vials highlight the edge of the bubble
  • Reinforced vial locking system secures acrylic block vials and delivers long life accuracy by resisting breaking, leaking or fogging
  • IP54 rating protects level from dust and water
  • Powerful rare earth magnets provide superior holding strength
  • Tool-free removable, shock absorbing end caps provide superior protection and scribing performance
  • High contrast vial surrounds improve vial visibility
  • Precision milled edges for guaranteed accuracy
  • High vis vial surrounds improve vial visibility
  • (2) AA batteries provide up to 32 hours of battery life
  • Automatic shut-off saves battery life by turning off LED's after two minutes
  • LED's flash when battery is low
  • Hang hole for ease of storage
  • Limited Lifetime Warranty on frame and vials; 1 year warranty on electronics

Specifications

  • Accuracy
    0.0005 in. per in.
  • Height
    1.13 in
  • Length
    48 in
  • Width
    2.75 in
  • Color
    Blue
  • Includes
    (1) Level
  • Level Type
    Box Beam
  • Manufacturer Upc Number
    045242366903
  • Material
    Aluminum
  • Number Of Vials
    3
  • UPC_NO
    045242366903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text