Motion
EST024
EST024 24 IN. LEVEL CASE
Mi Item #08723500
MFR #EST024
Price$31.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EST024 24 IN. LEVEL CASE
Mi Item #08723500
MFR #EST024

Mfr description
EST024 24 IN. LEVEL CASE
  • Durable protective padding
  • Reinforced handle
  • Two torpedo/extra storage pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.56/each

Specifications

Details

  • Additional Details
    The 24 in. level case is made of a nylon material that has extra padding to protect your level. With an reinforced handle and top, hang handle for easy transport and storing. There are two additional pockets for torpedo levels and/or miscellaneous items.
  • Features & Benefits
    • Durable protective padding • Reinforced handle • Two torpedo/extra storage pockets • Hang handle for easy storage • Made from durable nylon
  • Manufacturer Upc Number
    045242500451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)