Motion
EST078
EST078 78 IN. LEVEL CASE
MI ITEM #08723502
MFR #EST078
Price$61.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EST078 78 IN. LEVEL CASE
MI ITEM #08723502
MFR #EST078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.61/each

Specifications

Details

  • Additional Details
    This 78 in. level case is made of a nylon material that has extra padding to protect your level. With a reinforced handle and top, hang handle for easy transport and storing. There are two additional pockets for torpedo levels and/or miscellaneous items.
  • Features & Benefits
    • Durable protective padding • Reinforced handle • Two torpedo/extra storage pockets • Hang handle for easy storage • Made from durable nylon
  • Manufacturer Upc Number
    045242500468

Overview

Mfr description
EST078 78 IN. LEVEL CASE
  • Durable protective padding
  • Reinforced handle
  • Two torpedo/extra storage pockets
  • Hang handle for easy storage
  • Made from durable nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought