Motion
FH10C
10 oz Titanium Smooth Face Hammer with 14.5 in. Curved Hickory Handle
Mi Item #08723509
MFR #FH10C
Price$220.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 oz Titanium Smooth Face Hammer with 14.5 in. Curved Hickory Handle
Mi Item #08723509
MFR #FH10C

Mfr description
FH10C 10 OZ TITANIUM SMOOTH FACE
  • 10 oz solid smooth face titanium head
  • 14.5 in. curved reverse ax-eye handle
  • Lightweight and balanced titanium head reduces arm fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.84/each

Specifications

Dimensions

  • Handle Length
    14.5 in
  • Head Weight
    10 oz

Details

  • Additional Details
    Magnetic Nail Set, Replaceable Head
  • Claw Type
    Finish
  • Color Finish
    Tan/Wood
  • Face Style
    Smooth
  • Grip Material
    Wood
  • Handle Material
    Wood
  • Handle Style
    Curved
  • Head Material
    Titanium
  • Manufacturer Upc Number
    662560171011
  • UPC_NO
    662560171011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)