Motion
FH10C-F
10 oz Titanium Smooth Face Hammer with 14.5 in. Hybrid Fiberglass Handle
MI ITEM #08723510
MFR #FH10C-F
Price$307.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 oz Titanium Smooth Face Hammer with 14.5 in. Hybrid Fiberglass Handle
MI ITEM #08723510
MFR #FH10C-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$307.57/each

Specifications

Dimensions

  • Handle Length
    14.5 in
  • Head Weight
    10 oz

Details

  • Additional Details
    Magnetic Nail Set
  • Claw Type
    Finish
  • Color Finish
    Black/Titanium
  • Face Style
    Smooth
  • Grip Material
    Polypropylene
  • Handle Material
    Fiberglass
  • Handle Style
    Hybrid Curved/Straight
  • Head Material
    Titanium
  • Manufacturer Upc Number
    045242312689
  • UPC_NO
    045242312689

Overview

Mfr description
FH10C-F 10 OZ TITANIUM SMOOTH FACE
  • 10 oz solid smooth face titanium head
  • Ergonomic non-slip Black TPR grip w/ thumb divot
  • Lightweight and balanced titanium head reduces arm fatigue
  • Stiletto's signature magnetic nail starter
  • Newly redesigned 14.5 in. hybrid fiberglass handle
  • Strike face outlasts steel faces 3X longer - doesn't spall, crack and mushroom like steel heads
  • With a smooth face and light head, this hammer makes the perfect finishing hammer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought