1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
MLBX24
24 in. REDSTICK™ Box Level
MI ITEM #
08723514
MFR #
MLBX24
Price
$102.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Levels
Spirit Levels
MILWAUKEE TOOL MLBX24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
MLBX24
24 in. REDSTICK™ Box Level
MI ITEM #
08723514
MFR #
MLBX24
Mfr description
MLBX24 24 IN. REDSTICK BOX LEVEL
ALL-METAL BACKBONE™ - strongest, most durable frame. reinforced vial retention
SHARPSITE™ VIAL technology - best readability, impact protected
Guaranteed lifetime accuracy - accurate to .029-degrees (.0005 in./in., 0, 5 mm/m)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$102
.85
/each
Add to Cart
Specifications
Dimensions
Height
2.53 in
Length
24 in
Width
1.199606 in
Details
Accuracy
.0005"/Inch
Color
Red
Level Type
Box Beam
Manufacturer Upc Number
045242481514
Material
Aluminum
Number Of Vials
3
UPC_NO
045242481514
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items