Motion
MLBXCM78
REDSTICK™ Master Level Set - Magnetic
Mi Item #08723523
MFR #MLBXCM78
Price$573.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REDSTICK™ Master Level Set - Magnetic
Mi Item #08723523
MFR #MLBXCM78

Mfr description
MLBXCM78 REDSTICK MASTER LEVEL SET -
  • Durable zipper closure
  • Two integrated carrying or hanging handles
  • Integrated external tool loops for additional tool storage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$573.64/each

Specifications

Dimensions

  • Height
    5.25 in
  • Length
    78 in
  • Width
    3.5 in

Details

  • Accuracy
    .0005"/In.
  • Color
    Red/Black
  • Level Type
    Box Beam
  • Manufacturer Upc Number
    045242005833
  • Material
    Aluminum
  • Number Of Vials
    3
  • UPC_NO
    045242005833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)