Motion
MLBXJBM
78 in./32 in. REDSTICK™ Magnetic Box Level Jamb Set
Mi Item #08723526
MFR #MLBXJBM
Price$410.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78 in./32 in. REDSTICK™ Magnetic Box Level Jamb Set
Mi Item #08723526
MFR #MLBXJBM

Mfr description
MLBXJBM 78 IN./32 IN. REDSTICK MAGNETIC
  • ALL-METAL BACKBONE™ - strongest, most durable frame. reinforced vial retention
  • SHARPSITE™ VIAL technology - best readability, impact protected
  • Guaranteed lifetime accuracy - accurate to .029-degrees (.0005 in./in., 0, 5 mm/m)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.11/each

Specifications

Dimensions

  • Height
    2.53 in
  • Length
    78 in
  • Width
    2.399212 in

Details

  • Accuracy
    .0005"/Inch
  • Color
    Red
  • Level Type
    Box Beam
  • Manufacturer Upc Number
    045242481705
  • Material
    Aluminum
  • Number Of Vials
    3
  • UPC_NO
    045242481705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)