Motion
MLBXM16
16 in. REDSTICK™ Magnetic Box Level
MI ITEM #08723527
MFR #MLBXM16
List Price$111.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 in. REDSTICK™ Magnetic Box Level
MI ITEM #08723527
MFR #MLBXM16

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$111.30/each for your price

Overview

Mfr description
MLBXM16 16 IN. REDSTICK MAGNETIC
  • ALL-METAL BACKBONE™ - strongest, most durable frame. reinforced vial retention
  • SHARPSITE™ VIAL technology - best readability, impact protected
  • Guaranteed lifetime accuracy - accurate to .029-degrees (.0005 in./in., 0, 5 mm/m)
  • Amplified rare earth magnets - maximum holding power
  • High contrast vial system is easy to clean and optimizes visibility
  • High density, removable end-caps protect frame and provide access in tight spaces
  • Wide, durable handles for comfort and portability
  • Precision milled measuring surface guarantees accuracy in all working positions
  • Overmolded, non-slip grips stick to the wall and prevent sliding
  • Durable, all-metal hang hole for storage

Specifications

  • Level Type
    Box Beam
  • Length
    16 in
  • Accuracy
    .0005"/Inch
  • Number Of Vials
    2
  • Height
    2.53 in
  • Width
    1.199606 in
  • Color
    Red
  • Manufacturer Upc Number
    045242481507
  • UPC_NO
    045242481507
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text