Motion
MLCM24
24 in. REDSTICK™ Compact Box Level
Mi Item #08723539
MFR #MLCM24
Price$88.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 in. REDSTICK™ Compact Box Level
Mi Item #08723539
MFR #MLCM24

Mfr description
MLCM24 24 IN. REDSTICK COMPACT BOX LEVEL
  • SHARPSITE™ VIAL technology - best readability. impact protected
  • Guaranteed lifetime accuracy - accurate to .029 degrees (.0005 in./in., 0, 5 mm/m).
  • High contrast vial system is easy to clean and optimizes visibility.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.38/each

Specifications

Dimensions

  • Height
    2 in
  • Length
    24 in
  • Width
    0.95 in

Details

  • Accuracy
    .0005"/Inch
  • Color
    Red
  • Level Type
    Box Beam
  • Manufacturer Upc Number
    045242481767
  • Material
    Aluminum
  • Number Of Vials
    3
  • UPC_NO
    045242481767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)