Motion
MLCM72
72 in. REDSTICK™ Compact Box Level
MI ITEM #08723541
MFR #MLCM72
List Price$192.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 in. REDSTICK™ Compact Box Level
MI ITEM #08723541
MFR #MLCM72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.05/each for your price

Overview

Mfr description
MLCM72 72 IN. REDSTICK COMPACT BOX LEVEL
  • SHARPSITE™ VIAL technology - best readability. impact protected
  • Guaranteed lifetime accuracy - accurate to .029-degree (.0005 in./in., 0, 5 mm/m).
  • High contrast vial system is easy to clean and optimizes visibility.
  • High density, removable end-caps protect frame and provide access in tight spaces.
  • Wide, durable handles for comfort and portability
  • Precision milled measuring surface guarantees accuracy in all working positions
  • Over-molded, non-slip grips stick to the wall and prevent sliding
  • Durable, all-metal hang hole for storage

Specifications

  • Level Type
    Box Beam
  • Length
    72 in
  • Accuracy
    .0005"/Inch
  • Number Of Vials
    3
  • Height
    2 in
  • Width
    0.95 in
  • Color
    Red
  • Manufacturer Upc Number
    045242481842
  • UPC_NO
    045242481842
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text