Motion
MLDIG24
24 in. REDSTICK™ Digital Level with PINPOINT™ Measurement Technology
MI ITEM #08723552
MFR #MLDIG24
Price$414.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 in. REDSTICK™ Digital Level with PINPOINT™ Measurement Technology
MI ITEM #08723552
MFR #MLDIG24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$414.67/each

Specifications

Dimensions

  • Height
    2.75 in
  • Length
    24 in
  • Width
    1.4 in

Details

  • Accuracy
    0°, 90°/.03° and 1°-89°/.10 °
  • Color
    Red/Black
  • Includes
    (1) 24" Digital Level, (1) 4.0 REDLITHIUM™ USB Rechargeable Battery, (1) USB Cord & Wall Plug, (1) Level Case
  • Level Type
    Box Beam
  • Manufacturer Upc Number
    045242516445
  • Material
    Aluminum
  • Number Of Vials
    0
  • UPC_NO
    045242516445

Overview

Mfr description
MLDIG24 24 IN. REDSTICK DIGITAL LEVEL
  • Superior accuracy: up to 2X greater accuracy
  • PINPOINT™ measurement technology for enhanced readout
  • IP65 rated, 25% stronger frame
  • PINPOINT™ measurement technology provides layers of information to include numeric, graphic, color and audio for advanced readability
  • 3-Year accuracy guarantee: 0 degrees, 90 degrees/.03 degrees and 1-89 degrees/.10-degrees
  • PIN mode allows user to lock in any target within 360 degrees for replicating measurements or finding a specific measurement
  • Simple menu selection for quick set-up: mode, sensitivity, tolerance, power & language
  • Tolerance can be adjusted for precision, standard & rough-in work
  • IP65 Rated protects against jobsite debris
  • Powered by REDLITHIUM™ USB rechargeable battery
  • High density, removable end-caps protect frame and provide access in tight spaces
  • Wide, durable handles for comfort and portability
  • Durable all-metal hang hole on 24 in., 48 in. & 72 in. digital levels for easy storage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought