Motion
MLDIG48
48 in. REDSTICK™ Digital Level with PINPOINT™ Measurement Technology
Mi Item #08723553
MFR #MLDIG48
Price$518.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48 in. REDSTICK™ Digital Level with PINPOINT™ Measurement Technology
Mi Item #08723553
MFR #MLDIG48

Mfr description
MLDIG48 48 IN. REDSTICK DIGITAL LEVEL
  • Superior accuracy: up to 2X greater accuracy
  • PINPOINT™ measurement technology for enhanced readout
  • IP65 rated, 25% stronger frame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.28/each

Specifications

Dimensions

  • Height
    2.75 in
  • Length
    48 in
  • Width
    1.4 in

Details

  • Accuracy
    0°, 90°/.03° and 1°-89°/.10 °
  • Color
    Red/Black
  • Includes
    (1) 48" Digital Level, (1) 4.0 REDLITHIUM™ USB Rechargeable Battery, (1) USB Cord & Wall Plug, (1) Level Case
  • Level Type
    Box Beam
  • Manufacturer Upc Number
    045242516438
  • Material
    Aluminum
  • Number Of Vials
    0
  • UPC_NO
    045242516438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)