Overview
Mfr description
MLSB78 78 IN. SOFT SIDED LEVEL BAG
- Tough, water resistant nylon construction
- All metal hardware to ensure ultimate durability
- Integrated external tool loops for additional tool storage
- Two debris vent to prevent dust, dirt and/or water build up
- Two integrated carrying or handing handles
- Includes a shoulder strap for carrying or storing convenience
Specifications
- Additional DetailsThe 78 in. storage bag has 4 pockets that fit up to 78 in. Milwaukee box or compact box, up to 48 in. Milwaukee box or compact box, up to 24 in. Milwaukee box or compact box and a Milwaukee block or billet torpedo. Made from tough, water resistant nylon with all metal hardware and durable zipper closures to ensure ultimate durability on the jobsite. Includes two integrated carrying handles that can also act as hang handles for easy transport and storing. Includes external storage and integrated tool loops for additional storage of tools and/or building materials.
- Manufacturer Upc Number045242500444
- UPC_NO045242500444
- Features & Benefits• Tough, water resistant nylon construction • All metal hardware to ensure ultimate durability • Integrated external tool loops for additional tool storage • Two debris vent to prevent dust, dirt and/or water build up • Two integrated carrying or handing handles • Includes a shoulder strap for carrying or storing convenience
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data