Motion
MLSQ024
16 in. x 24 in. Framing Square
MI ITEM #08723557
MFR #MLSQ024
Your Price$32.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 in. x 24 in. Framing Square
MI ITEM #08723557
MFR #MLSQ024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.72/each(List $45.80)

Overview

Mfr description
MLSQ024 16 IN. X 24 IN. FRAMING SQUARE
  • Reinforced frame
  • Scribe notches from 1 in. to 13 in.
  • High visibility laser etched markings
  • Angle finding helps with setting common angles of pipe
  • Common conversion tables
  • 8th, 10th, 12th and 16th graduation marks

Specifications

  • Graduation
    1/10 in, 1/12 in, 1/16 in, 1/8 in
  • Number Of Pieces
    1
  • Material
    Anodized Aluminum
  • Color Finish
    Red
  • Overall Length
    16 in
  • Width
    24 in
  • Manufacturer Upc Number
    045242532698
  • UPC_NO
    045242532698

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text