1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
MLSQ124
400mm x 600mm Framing Square
MI ITEM #
08723558
MFR #
MLSQ124
Price
$38.34
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
MILWAUKEE TOOL MLSQ124
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
MLSQ124
400mm x 600mm Framing Square
MI ITEM #
08723558
MFR #
MLSQ124
Mfr description
MLSQ124 400MM X 600MM FRAMING SQUARE
Reinforced frame
Scribe notches from 25mm - 330mm
High visibility laser etched markings
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$38
.34
/each
Add to Cart
Specifications
Dimensions
Graduation
2 mm
Overall Length
16 in
Width
24 in
Details
Color Finish
Red
Manufacturer Upc Number
045242532704
Material
Anodized Aluminum
Number Of Pieces
1
UPC_NO
045242532704
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items