Motion
MLSQ170
180mm Rafter Square
MI ITEM #08723559
MFR #MLSQ170
Your Price$31.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
180mm Rafter Square
MI ITEM #08723559
MFR #MLSQ170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.47/each(List $36.18)

Overview

Mfr description
MLSQ170 180MM RAFTER SQUARE
  • Scribe notches from 25mm - 145mm
  • 25mm cutout props pipe
  • High visibility laser etched markings
  • 28.5mm heel
  • Precision machined extruded aluminum

Specifications

  • Graduation
    2 mm
  • Number Of Pieces
    1
  • Material
    Extruded Aluminum
  • Color Finish
    Red
  • Overall Length
    7.25 in
  • Width
    7.25 in
  • Manufacturer Upc Number
    045242532674
  • UPC_NO
    045242532674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text