Motion
MLSQM070
7 in. Magnetic Rafter Square
Mi Item #08723560
MFR #MLSQM070
Price$32.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 in. Magnetic Rafter Square
Mi Item #08723560
MFR #MLSQM070

Mfr description
MLSQM070 7 IN. MAGNETIC RAFTER SQUARE
  • Rare earth magnets
  • Scribe notches from 1 in. to 6 in.
  • 1 in. cutout props pipe
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.72/each

Specifications

Dimensions

  • Graduation
    1/8 in
  • Overall Length
    7.25 in
  • Width
    7.25 in

Details

  • Color Finish
    Red
  • Manufacturer Upc Number
    045242532681
  • Material
    Extruded Aluminum
  • Number Of Pieces
    1
  • UPC_NO
    045242532681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)