Motion
STLHDL-C16

MILWAUKEE TOOL
STLHDL-C16

16" CRV REPL HDL W/WEDGES 12/14OZ
Mi Item #08723576
MFR #STLHDL-C16
Price$28.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
STLHDL-C16

16" CRV REPL HDL W/WEDGES 12/14OZ
Mi Item #08723576
MFR #STLHDL-C16

Mfr description
STLHDL-C16 16 IN. CURVED HICKORY
  • 16 in. curved reverse ax-eye hickory handle
  • Fits our 12 and 14 oz titanium heads, and 19 and 21 oz steel heads
  • Poplar wood wedge and two steel wedges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.23/each

Specifications

Dimensions

  • Overall Length
    16.0000 in

Details

  • Connection Type
    Wedge
  • Handle Style
    Hickory
  • Material
    Hickory
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)