Overview
Mfr description
STLHDL-MHS 18 IN. STRAIGHT HICKORY
- 18 in. straight caddie eye hickory handle
- Fits our 16 oz titanium heads only
- Poplar wood wedge and two steel wedges
- Hardware and instructions included
Specifications
- Length18.0000 in
- MaterialWood
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data