Overview
Mfr description
STLHDL-S 18 IN. STRAIGHT HICKORY
- 18 in. straight ax-eye hickory handle
- Fits our 12 and 14 oz titanium heads, and 19 and 21 oz steel heads
- Poplar wood wedge and two steel wedges
- Hardware and instructions included
Specifications
- Length18.0000 in
- MaterialWood
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data