Motion
TI14MC
14 oz Titanium Milled Face Hammer with 18 in. Curved Hickory Handle
Mi Item #08723599
MFR #TI14MC
Price$213.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 oz Titanium Milled Face Hammer with 18 in. Curved Hickory Handle
Mi Item #08723599
MFR #TI14MC

Mfr description
TI14MC 14 OZ TITANIUM MILLED FACE HAMMER
  • 14 oz solid milled face titanium head
  • 18 in. curved ax-style hickory handle
  • 1.5 in. diameter face, 18 in. overall length, 24 oz overall weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.95/each

Specifications

Dimensions

  • Handle Length
    18 in
  • Head Weight
    14 oz

Details

  • Additional Details
    Magnetic Nail Set, Replaceable Head
  • Claw Type
    Framing
  • Color Finish
    Tan/Titanium
  • Face Style
    Milled
  • Grip Material
    Wood
  • Handle Material
    Wood
  • Handle Style
    Curved
  • Head Material
    Titanium
  • Manufacturer Upc Number
    662560140024
  • UPC_NO
    662560140024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)