Motion
TI14MC-F
14 oz Titanium Milled Face Hammer with 18 in. Hybrid Fiberglass Handle
Mi Item #08723601
MFR #TI14MC-F
Price$309.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 oz Titanium Milled Face Hammer with 18 in. Hybrid Fiberglass Handle
Mi Item #08723601
MFR #TI14MC-F

Mfr description
TI14MC-F 14 OZ TITANIUM MILLED FACE
  • 14 oz solid milled face titanium head
  • Ergonomic non-slip black TPR grip w/ thumb divot
  • Perfect for light or heavy framing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.06/each

Specifications

Dimensions

  • Handle Length
    16 in
  • Head Weight
    14 oz

Details

  • Additional Details
    Magnetic Nail Set
  • Claw Type
    Framing
  • Color Finish
    Black/Titanium
  • Face Style
    Milled
  • Grip Material
    Polypropylene
  • Handle Material
    Fiberglass
  • Handle Style
    Hybrid Curved/Straight
  • Head Material
    Titanium
  • Manufacturer Upc Number
    045242312726
  • UPC_NO
    045242312726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)