Motion
TI14MS
14 oz Titanium Milled Face Hammer with 18 in. Straight Hickory Handle
MI ITEM #08723602
MFR #TI14MS
List Price$245.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 oz Titanium Milled Face Hammer with 18 in. Straight Hickory Handle
MI ITEM #08723602
MFR #TI14MS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.86/each for your price

Overview

Mfr description
TI14MS 14 OZ TITANIUM MILLED FACE HAMMER
  • 14 oz solid milled face titanium head
  • 18 in. straight style hickory handle
  • 1.5 in. diameter face, 18 in. overall length, 24 oz. overall weight
  • Titanium delivers ten times greater dampening of recoil than steel
  • Lightweight and balanced titanium head reduces arm fatigue
  • Straight claw design
  • Stiletto's signature magnetic nail starter
  • Strike face outlasts steel faces 3X longer - doesn't spall, crack and mushroom like steel heads

Specifications

  • Color Finish
    Tan/Titanium
  • Claw Type
    Framing
  • Handle Length
    18 in
  • Head Weight
    14 oz
  • Handle Style
    Straight
  • Grip Material
    Wood
  • Handle Material
    Wood
  • Head Material
    Titanium
  • Face Style
    Milled
  • Manufacturer Upc Number
    662560140017
  • UPC_NO
    662560140017
  • Additional Details
    Magnetic Nail Set, Replaceable Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text