Motion
TI14SC-F
14 oz Titanium Smooth Face Hammer with 18 in. Hybrid Fiberglass Handle
MI ITEM #08723605
MFR #TI14SC-F
List Price$325.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 oz Titanium Smooth Face Hammer with 18 in. Hybrid Fiberglass Handle
MI ITEM #08723605
MFR #TI14SC-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$325.35/each for your price

Overview

Mfr description
TI14SC-F 14 OZ TITANIUM SMOOTH FACE
  • 14 oz solid smooth face titanium head
  • Ergonomic non-slip black TPR grip w/ thumb divot
  • Perfect for light or heavy framing
  • Stiletto's signature magnetic nail starter
  • Newly redesigned 18 in. hybrid fiberglass handle
  • Strike face outlasts steel faces 3X longer - doesn't spall, crack and mushroom like steel heads
  • With a smooth face this hammer makes the perfect patio, decking and siding hammer

Specifications

  • Color Finish
    Black/Titanium
  • Claw Type
    Framing
  • Handle Length
    18 in
  • Head Weight
    14 oz
  • Handle Style
    Hybrid Curved/Straight
  • Grip Material
    Polypropylene
  • Handle Material
    Fiberglass
  • Head Material
    Titanium
  • Face Style
    Smooth
  • Manufacturer Upc Number
    045242312719
  • UPC_NO
    045242312719
  • Additional Details
    Magnetic Nail Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text