Motion
VFS2120-6DZ-02T

SMC CORP OF AMERICA
VFS2120-6DZ-02T

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 12 V dc, 1 Solenoid, DIN Connector, Side Ported, 1/4 w/Sub-Plate, NPTF Threads
MI ITEM #08724028
MFR #VFS2120-6DZ-02T
List Price$82.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2120-6DZ-02T

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 12 V dc, 1 Solenoid, DIN Connector, Side Ported, 1/4 w/Sub-Plate, NPTF Threads
MI ITEM #08724028
MFR #VFS2120-6DZ-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.26/each for your price

Overview

Mfr description
VFS2120-6DZ-02T
  • VFS2000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/8, 1/4
  • Maximum operating pressure: 9.9kgf/cm²
  • Ambient & fluid temperature: -10 to 60°C
  • Manual override: non locking push style

Specifications

  • Piping Type
    Side Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    DIN Connector
  • Flow Direction
    4-Way
  • Port Size
    1/4 w/Sub-Plate
  • Manufacturer Catalog
  • Actuation
    2-Position Single
  • Thread Standard
    NPTF
  • Function
    2 position single
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text