Specifications
Dimensions
- Glove SizeX-Large
Details
- Ansi Isea Cut Resistance LevelA5
- Ansi Isea Puncture Resistance Level3
- Manufacturer Product Page
- Manufacturer Upc Number063344428169
- UPC_NO063344428169
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)