Overview
Mfr description
20-1-1871-X2L GOATSKIN DRIVER CUT A5
Specifications
- Glove Size2X-Large
- Ansi Isea Cut Resistance LevelA5
- Ansi Isea Puncture Resistance Level3
- UPC_NO063344428176
- Manufacturer Upc Number063344428176
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data