Overview
Mfr description
20-1-1870-X2L GOATSKIN DRIVER IMPACT 2
Specifications
- Glove SizeXXL or Size 11
- Material TypeLeather Drivers Gloves - Wing Thumb
- Leather Material TypeGoatskin Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
- ColorWhite
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data