Overview
Mfr description
20-1-1870-X3L GOATSKIN DRIVER IMPACT 2
Specifications
- Glove SizeXXXL or Size 12
- Material TypeLeather Drivers Gloves - Wing Thumb
- Leather Material TypeGoatskin Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
- ColorWhite
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data