Motion
20-9-1870-XL

BOB DALE GLOVES
20-9-1870-XL

Leather Drivers Glove - XL or Size 10, Goatskin Grain Leather
Mi Item #08724145
MFR #20-9-1870-XL
Price$37.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1870-XL

Leather Drivers Glove - XL or Size 10, Goatskin Grain Leather
Mi Item #08724145
MFR #20-9-1870-XL

Mfr description
20-9-1870-XL GOATSKIN DRVR IMP 2 LINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.75/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Material Type
    Leather Drivers Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)