Motion
20-9-1870-X2L

BOB DALE GLOVES
20-9-1870-X2L

Leather Drivers Glove with Wing Thumb - XXL or Size 11, Goatskin Grain Leather
MI ITEM #08724146
MFR #20-9-1870-X2L
Price$37.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1870-X2L

Leather Drivers Glove with Wing Thumb - XXL or Size 11, Goatskin Grain Leather
MI ITEM #08724146
MFR #20-9-1870-X2L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.75/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Material Type
    Leather Drivers Gloves - Wing Thumb

Overview

Mfr description
20-9-1870-X2L GOATSKIN DRVR IMP 2 LINED
  • Durability, Genuine Leather, Hi-Viz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought