Overview
Mfr description
20-9-1870-X3L GOATSKIN DRVR IMP 2 LINED
Specifications
- Glove SizeXXXL or Size 12
- Material TypeLeather Drivers Gloves - Wing Thumb
- Leather Material TypeGoatskin Grain Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data