Overview
Mfr description
20-1-1873-S GOATSKIN 3" CUFF IMPACT 2
Specifications
- Glove SizeS or Size 7
- Material TypeLeather Palm Gloves
- Leather Material TypeGoatskin Grain Leather
- Leather GradeNo Grade Listed
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data