Overview
Mfr description
20-1-1873-L GOATSKIN 3" CUFF IMPACT 2
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Gloves
- Leather Material TypeGoatskin Grain Leather
- Leather GradeNo Grade Listed
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data