Motion
20-9-1873-S

BOB DALE GLOVES
20-9-1873-S

Leather Palm Glove - S or Size 7, Goatskin Grain Leather, No Grade Listed, Lined, Color Gray
MI ITEM #08724154
MFR #20-9-1873-S
Price$39.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1873-S

Leather Palm Glove - S or Size 7, Goatskin Grain Leather, No Grade Listed, Lined, Color Gray
MI ITEM #08724154
MFR #20-9-1873-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.01/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Back Material
    Goatskin
  • Color
    Gray
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Lining Material
    Lined
  • Material
    Goatskin
  • Material Type
    Leather Palm Gloves
  • Palm Material
    Goatskin
  • Thumb Style
    Keystone

Overview

Mfr description
20-9-1873-S GOATSKIN 3" CUFF IMP 2 LND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought