Overview
Mfr description
20-1-1875-M GOATSKIN 5" CUFF IMPACT 2
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Palm Gloves
- Leather Material TypeGoatskin Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
- ColorBlack, Grey
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data