Overview
Mfr description
20-1-1875-L GOATSKIN 5" CUFF IMPACT 2
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Gloves
- Leather Material TypeGoatskin Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
- ColorBlack, White
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data