Motion
20-1-1875-XL

BOB DALE GLOVES
20-1-1875-XL

Leather Palm Impact Glove - XL or Size 10, Goatskin Grain Leather, Unlined, White, Black
MI ITEM #08724163
MFR #20-1-1875-XL
List Price$32.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-1875-XL

Leather Palm Impact Glove - XL or Size 10, Goatskin Grain Leather, Unlined, White, Black
MI ITEM #08724163
MFR #20-1-1875-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.70/each for your price

Overview

Mfr description
20-1-1875-XL GOATSKIN 5" CUFF IMPACT 2

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Goatskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Black, White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought