Motion
20-9-1875-X2L

BOB DALE GLOVES
20-9-1875-X2L

Leather Palm Glove - XXL or Size 11, Goatskin Grain Leather
MI ITEM #08724170
MFR #20-9-1875-X2L
Price$39.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1875-X2L

Leather Palm Glove - XXL or Size 11, Goatskin Grain Leather
MI ITEM #08724170
MFR #20-9-1875-X2L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.64/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Material Type
    Leather Palm Gloves

Overview

Mfr description
20-9-1875-X2L GOATSKIN 5" CUFF IMP 2 LND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought