Overview
Mfr description
20-9-1875-X3L GOATSKIN 5" CUFF IMP 2 LND
Specifications
- Glove SizeXXXL or Size 12
- Material TypeLeather Palm Gloves
- Leather Material TypeGoatskin Grain Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data