Motion
99-1-9792-8

BOB DALE GLOVES
99-1-9792-8

Cut Resistant Glove - Size 8, ANSI Cut Level A8
MI ITEM #08724186
MFR #99-1-9792-8
Price$39.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9792-8

Cut Resistant Glove - Size 8, ANSI Cut Level A8
MI ITEM #08724186
MFR #99-1-9792-8

Mfr description
99-1-9792-8 CUT-X HPPE CUT A8 IMP 2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.11/each

Specifications

Dimensions

  • Glove Size
    8

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A8
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    063344394112
  • UPC_NO
    063344394112

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)