Overview
Mfr description
99-1-9792-10 CUT-X HPPE CUT A8 IMP 2
Specifications
- Glove Size10
- Ansi Isea Impact Rating2
- Ansi Isea Cut Resistance LevelA8
- Ansi Isea Abrasion Resistance Level6
- Ansi Isea Puncture Resistance Level4
- UPC_NO063344394136
- Manufacturer Upc Number063344394136
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data