Overview
Mfr description
99-1-9629-8 CUT-X GREY HPPE CUT A9
Specifications
- Glove Size8
- Ansi Isea Cut Resistance LevelA9
- Ansi Isea Abrasion Resistance Level3
- Ansi Isea Puncture Resistance Level5
- UPC_NO063344394235
- Manufacturer Upc Number063344394235
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data