Specifications
Dimensions
- Glove Size9
Details
- Ansi Isea Abrasion Resistance Level3
- Ansi Isea Cut Resistance LevelA9
- Ansi Isea Puncture Resistance Level5
- Manufacturer Product Page
- Manufacturer Upc Number063344394242
- UPC_NO063344394242
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)